Shop All Bookcases & Bookshelves
Progressive Furniture
Progressive Furniture I170-82 36 in. Composite 3-Shelf Bookcase with Fabric Baskets - 3 Cube Organizer; White
Mfr # I170-82
Zoro # G103742415
product price: $73.05
/ea
$73.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # I170-82
- Zoro # G103742415
- UPC # 726692912871
- Country of Origin China
- Category Bookcases & Bookshelves
Description
This 3 cube organizer is perfect for all of your storage needs when you are tight on space. This cube comes with 2 fabric drawer baskets in a dark blue color that contrasts so well against the white finish. The baskets fold and are removable to give plenty of storage . 3 cubes of storage that will help you organize any room! Use vertically or horizontally to ize your room.
Specifications- Material: Composite
- Style: Transitional
- Finish: White
- Dimensions: 36 x 12 x 11 in.
- Country of Origin: Malaysia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- PROGRESSIVE FURNITURE Progressive Furniture I170-83 35 in. Composite 6-Shelf Bookcase with Fabric Baskets - 3-2-1 Cube Organizer; White (I170-83)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, Ladder, 69"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2765)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- KB KB BK1563 24 x 24 x 11 in. Wood 2 Door 2 Cube Bookcase - White (BK1563)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- Progressive Furniture Bookcases & Bookshelves