Shop All Bookcases & Bookshelves
Progressive Furniture
Progressive Furniture I170-80 47 in. Composite 8-Shelf Bookcase with Fabric Baskets - 8 Cube Organizer; White
Mfr # I170-80
Zoro # G503742534
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # I170-80
- Zoro # G503742534
- UPC # 726692851675
- Country of Origin China
- Category Bookcases & Bookshelves
Description
This 8 cube organizer is perfect for all of your storage needs. This cube comes with 4 fabric drawer baskets in two different blue colors that contrast so well against the white finish. The baskets fold and are removable to give plenty of storage . 8 cubes of storage that will help you organize any room! Use vertically or horizontally to ize your room.
Specifications- Material: Composite
- Style: Transitional
- Finish: White
- Dimensions: 47 x 11 x 24 in.
- Country of Origin: Malaysia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- PROGRESSIVE FURNITURE Progressive Furniture I170-83 35 in. Composite 6-Shelf Bookcase with Fabric Baskets - 3-2-1 Cube Organizer; White (I170-83)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 3 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 2428)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CG)
- INTERNATIONAL CONCEPTS Abby Divided Bookcase, 30"H, Unfinished (SH-14830)
- HON Hutch, 38000, Stckon, 60in, Cc (HON386560NS)
- Progressive Furniture Bookcases & Bookshelves