Shop All Dining Table Benches
Progressive Furniture
Progressive Furniture D898-70 Trusses Graystone Counter Bench
Mfr # D898-70
Zoro # G403750677
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # D898-70
- Zoro # G403750677
- UPC # 726692458232
- Country of Origin Unknown
- Category Dining Table Benches
Description
Trusses Graystone Counter Bench
This counter dining bench features a ladder back design and an upholstered seat. PVC upholstered seat is durable and easily cleanable.
Specifications- Finish: Graystone
- Collection: Trusses
- Style: Casual
- Country of Origin: Indonesia
- Distressed Finish: Yes
- Assembly Required: Yes
- Dimension: 41" H x 19" W x 53" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- PURE GARDEN Pure Garden 50-LG5096 Tool Pouches & Handles Gardening Kneeling Bench-Foldable Foam Pad Stool; Green (50-LG5096)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- MODWAY FURNITURE 17.5 H x 18.5W x 48.5 L in. Valet Velvet Bench, Black (EEI-2460-BLK)
- Progressive Furniture Dining Table Benches