Shop All Counter Height Stools
Progressive Furniture
Progressive Furniture D879-64 24 x 18 x 14 in. Kenny Counter Stools - Walnut & Chocolate; Set of 2
Mfr # D879-64
Zoro # G103865930
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progressive Furniture
- MFR # D879-64
- Zoro # G103865930
- UPC # 726692429713
- Country of Origin China
- Category Counter Height Stools
Description
This Casual counter dining set is simple in design and comfortable in many settings. The unique counter table has end cap storage for many different items and quick retrieval of cooking and serving items. The generous barstool seating can be stored under the table for convenience.
Features- These counter stools are solid rubberwood and feature a two tone finish of walnut and chocolate
- Set of 2
- Finish: Walnut & Chocolate
- Material: Rubberwood solids, MDF
- Style: Transitional
- Collection: Kenny
- Stool Base: 4 Legs
- Seat Height: 24" - 27"
- Dimension: 24" H x 18" W x 14" D
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14W/W)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- DESIGN TOSCANO The Creation Wall Sculptures (NG33059)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- PROGRESSIVE FURNITURE Progressive Furniture A103-43N Bar & Game Room Wood & Metal Counter Stool; Natural (A103-43N)
- FLASH FURNITURE White Vinyl Counter Stool, 24"H, Frame Material: Wood (CH-152561-WH-VY-GG)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- Progressive Furniture Counter Height Stools