Shop All Counter Height Stools
Progressive Furniture
Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2
Mfr # D878-64
Zoro # G803866053
original price:
$162.53
23% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # D878-64
- Zoro # G803866053
- UPC # 726692162597
- Country of Origin China
- Category Counter Height Stools
Description
This Casual counter dining set is simple in design and comfortable in many settings. The unique counter table has end cap storage for many different items and quick retrieval of cooking and serving items. The generous barstool seating can be stored under the table for convenience.
Features- These counter stools are solid rubberwood and feature a two tone finish of Oak and White.
- Set of 2
- Finish: Oak & White
- Style: Transitional
- Collection: Christy
- Dimension: 24" H x 18" W x 14" D
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- TRADEMARK FINE ART Bill Bell 'Blue Room' Canvas Art, 18x18 (ALI25615-C1818GG)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- PROGRESSIVE FURNITURE Progressive Furniture A103-43N Bar & Game Room Wood & Metal Counter Stool; Natural (A103-43N)
- ALSTON Alston Quality AC3000-24 Backless Bentwood Look Aluminum Stool (AC3000-24)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (CS006-IV)
- Progressive Furniture Counter Height Stools