Shop All Dining Table Benches
Progressive Furniture
Progressive Furniture D869-69 Teresa Distressed Oak Dining Bench
Mfr # D869-69
Zoro # G203904508
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # D869-69
- Zoro # G203904508
- UPC # 726692380090
- Country of Origin Unknown
- Category Dining Table Benches
Description
Teresa Distressed Oak Dining Bench
This dining bench can sit two adults or three kids. Constructed of solid wood and finished in a distressed oak finish.
Specifications- Finish: Distressed Oak
- Collection: Teresa
- Style: Casual
- Distressed Finish: Yes
- Assembly Required: Yes
- Dimension: 18" H x 15" W x 55" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- BAMBOO54 Long Folding Bench (5209A)
- BOSS OFFICE PRODUCTS Indoor Seating Bench (B100DW-SG)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- COOL KITCHEN C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (CO1493884)
- OCEANSTAR Oceanstar CSB1743 Corner Spa Shower Bench Seat with Storage Shelf - Natural (CSB1743)
- INK PLUS IVY KIDS Ink Plus Ivy II105-0313 Sonoma Dining Bench - Natural (II105-0313)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- Progressive Furniture Dining Table Benches