Shop All Dining Room Tables & Sets
Progressive Furniture
Progressive Furniture D860-95W Bar & Game Room Table & 2 Stools; Antique White - Pack of 3
Mfr # D860-95W
Zoro # G804010486
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # D860-95W
- Zoro # G804010486
- UPC # 726692991470
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Small, functional, and counter height. Great for those of us that need the dining space, work space, and just overall space. This one includes two easily accessible USB ports. A transitional design in a beautiful Antique White finish with a Weathered Pepper colored top highlighting gorgeous knotty oak veneer. This compact beauty even includes three adjustable shelves and two counter stools with a very nice linen colored polyester fabric with antique brass nail head trim. A lot of function and style for your small space needs.
Features- Bar & Game Room Table & 2 Stools
- Pack of 3
- Collection: Tapas
- Style: Modern/Contemporary
- Finish: Antique White
- Dimensions: 36 x 26 x 28 in.
- Country of Origin: Malaysia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- BLACKCANYON OUTFITTERS Childrens Neck Pillow Assortment (BCO6878)
- HASTINGS HOME 9 W X 13 L X 3 H (900387ZFT)
- PROGRESSIVE FURNITURE Dining Room Dining Table - Light Oak And Distressed White (D884-10)
- PROGRESSIVE FURNITURE Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (D859-10G)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- WINSOME Groveland Square Dining Table in Antique Walnut (94035)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W X 60" L X 30.5" H, Wood, Wood Grain (CH-61010-29M1-BK-GG)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- Progressive Furniture Dining Room Tables & Sets