Shop All Dining Room Tables & Sets
Progressive Furniture
Progressive Furniture D838-15 30 x 47 x 47 in. Barcelona Dining Table - Oak
Mfr # D838-15
Zoro # G403742283
product price: $450.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # D838-15
- Zoro # G403742283
- UPC # 726692539542
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This round dining set is both clean and unique. The table top has an overbuilt ledge to show heft but clean lines. The legs are simple turned style legs. The fully upholstered chairs are very comfortable and have a simple wood frame that compliments the set. The table is solid Rubberwood.
Features- The table top has an overbuilt ledge to show heft but clean lines
- The legs are simple turned style legs
- The table is solid Rubberwood finished in a light natural oak
- Finish: Oak
- Material: Rubberwood solids
- Style: Transitional
- Collection: Barcelona
- Dimension: 30" H x 47" W x 47" W
- Weight: 94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- PROGRESSIVE FURNITURE Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (D859-10G)
- PROGRESSIVE FURNITURE Dining Room Dining Table - Light Oak And Distressed White (D884-10)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W X 42" L X 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- BAXTON STUDIO Dallas Grey Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10954-10519)
- HOMELEGANCE Norwich Dining Table (5055-82)
- INTERNATIONAL CONCEPTS Round Dual Drop Leaf Table, 42 in W X 42 in L X 29.5 in H, Wood, Antiqued Almond/Espresso (K12-42DP-C2P-2)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 48", 30" W X 48" L X 2" H, Resin, Mahogany (TP-MAH-3048-GG)
- Progressive Furniture Dining Room Tables & Sets