Shop All Dining Table Benches
Progressive Furniture
Progressive Furniture D829-69 18 x 36 x 16 in. Arcade Dining Bench - Walnut
Mfr # D829-69
Zoro # G903742233
original price:
$159.40
9% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # D829-69
- Zoro # G903742233
- UPC # 726692746292
- Country of Origin China
- Category Dining Table Benches
Description
This Mid-Century dining set has a great finish and features a butterfly dining table, classic dining chairs and an optional bench for extended seating. The simple line design provides a clean look.
Features- The bench is Rubberwood with a gray upholstered top.
- Warm Walnut finished frame. Simple line design creates a clean look
- Finish: Walnut
- Materials: Rubberwood solids, Walnut veneers, MDF, Polyester, Foam
- Style: Transitional
- Collection: Arcade
- Dimension: 18" H x 36" W x 16" D
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- MONARCH SPECIALTIES Bench, 48in Rectangular, Upholstered, Wood, Entryway, Dining Room, Kitchen, Grey Fabric (I 1393)
- OXFORD COLLECTION Utility Mudroom Bench, Cherry - 35 x 17 x 11.87 in. (203300CH)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Grey, Transitional (I 1433)
- MODWAY FURNITURE 17 H x 48.5W x 16 L in. Roam Velvet Bench, Black (EEI-2461-BLK)
- BAXTON STUDIO Valina Upholstered 2-Door Wood Shoe Storage Bench with Cabinet (155-9280)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- Progressive Furniture Dining Table Benches