Shop All Nightstands
Progressive Furniture
Progressive Furniture B644-43 Chatsworth Mint Nightstand
Mfr # B644-43
Zoro # G203932419
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # B644-43
- Zoro # G203932419
- UPC # 726692391621
- Country of Origin Unknown
- Category Nightstands
Description
Chatsworth Mint Nightstand
This nightstand features scalloped base molding, round hole peg detail, rounded front corners in a rough sawn pine tongue and groove construction. Unique oversized hardware with decorative bale pull, knobs and keyhole escutcheon finished in a dark bronze. Solid pine dado drawer construction with metal center drawer guides. This Mint finish is hand applied on rough sawn pine to achieve a vintage, one of a kind look.
Specifications- Finish: Mint
- Collection: Chatsworth
- Style: Traditional
- Country of Origin: Mexico
- Assembly Required: No
- Dimension: 29" H x 16" W x 28" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- WESTCLOX Baby Ben Silver Classic Style Battery Operated Alarm Clock (11611QA)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- PROGRESSIVE FURNITURE Progressive Furniture P615-43 Bedroom Nightstand; Gray Chalk (P615-43)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- BAXTON STUDIO Lambert Traditional White Finished Wood 1-Drawer Nightstand (194-11932-ZORO)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand, Driftwood Gray (ANAN0132)
- MADE-TO-ORDER 2 Drawer Night Stand (MA746999)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand with Open Shelf (ANAN0229)
- Progressive Furniture Nightstands