Shop All Nightstands
Progressive Furniture
Progressive Furniture B643-43 Chatsworth Chalk Nightstand
Mfr # B643-43
Zoro # G603932408
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # B643-43
- Zoro # G603932408
- UPC # 726692487539
- Country of Origin Unknown
- Category Nightstands
Description
Chatsworth Chalk Nightstand
This nightstand features scalloped base molding, round hole peg detail, rounded front corners in a rough sawn pine tongue and groove construction. Unique oversized hardware with decorative bale pull, knobs and keyhole escutcheon finished in a dark bronze. Solid pine dado drawer construction with metal center drawer guides. This chalk finish is hand applied on rough sawn pine to achieve a vintage, one of a kind look.
Specifications- Finish: Chalk
- Collection: Chatsworth
- Style: Traditional
- Country of Origin: Mexico
- Assembly Required: No
- Dimension: 29" H x 16" W x 28" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel (64217200170)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- BAXTON STUDIO Curtice Modern White 1-Drawer Wooden Bedside Table (139-7629)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- MANHATTAN COMFORT Bogart Nightstand in White and Nature (256BMC6)
- SAFAVIEH 25 x 23 x 20 in. Armand Woven Wood Nightstand, Natural (SFV1304A)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- Progressive Furniture Nightstands