Shop All Nightstands
Progressive Furniture
Progressive Furniture B622-43 Wheaton Charcoal Night Stand
Mfr # B622-43
Zoro # G103932427
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # B622-43
- Zoro # G103932427
- UPC # 726692436896
- Country of Origin Unknown
- Category Nightstands
Description
Wheaton Charcoal Night Stand
This nightstand is built with rough sawn solid pine and is designed to be more linear with simple lines. Drawer configuration has a symmetrical layout. Solid pine dado drawer construction with metal drawer guides. Hardware consists of smooth knobs with small base finish in a dark antique brass. Features 3 drawers of storage. Charcoal finish with color variation, dry brush, wormholes and hatchet mark distressing.
Specifications- Finish: Charcoal
- Collection: Wheaton
- Style: Transitional
- Country of Origin: Mexico
- Assembly Required: No
- Dimension: 27" H x 17" W x 27" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- PROGRESSIVE FURNITURE Progressive Furniture P615-43 Bedroom Nightstand; Gray Chalk (P615-43)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- SAFAVIEH Nisha 3 Drawer Wood Nightstand, Light Brown (SFV7708B)
- SAUDER BEGINNINGS Beginnings Night Stand Cnc , Easy-glide drawer with safety stops (422807)
- BAXTON STUDIO Erin Modern and Contemporary White Faux Leather Upholstered Nightstand (120-6441)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Linen Look, Grey (I 5604)
- Progressive Furniture Nightstands