Shop All End Tables
Progressive Furniture
Progressive Furniture A748-68 Logan Rustic Gray Nesting Table - 3 Piece
Mfr # A748-68
Zoro # G304023313
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # A748-68
- Zoro # G304023313
- UPC # 726692529062
- Country of Origin Unknown
- Category End Tables
Description
Logan Rustic Gray Nesting Table - 3 Piece
These beautiful yet simple nesting tables are quite the bang for your buck. Three tables means triple the style and function. Use together to create a layered look, or separate and spread the function. A great Rustic Gray finish that can pretty much be used as a neutral with any setting.
Specifications- Finish: Rustic Gray
- Collection: Logan
- Style: Traditional
- Country of Origin: Mexico
- Dimension: 24" H x 15" W x 22" L
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- ZENNA HOME Shower Caddy 4-Shelf Pole Wht (2104W)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- PROGRESSIVE FURNITURE Progressive Furniture T246-95 Living Room Cocktail Table & 2 End Tables; Gray & Oak - Pack of 3 (T246-95)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- Progressive Furniture End Tables