Shop All Nightstands
Progressive Furniture
Progressive Furniture A718-69 Liza Antique Turquoise Nightstand
Mfr # A718-69
Zoro # G703932377
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # A718-69
- Zoro # G703932377
- UPC # 726692672256
- Country of Origin Unknown
- Category Nightstands
Description
Liza Antique Turquoise Nightstand
A simple design with a burst of beautiful color. This is the perfect solution to that dull dark brown bedroom that needs a facelift. Try this little beauty before you make any drastic decisions. A brilliant Antique Turquoise finish combined with a perfect contrast pine interior that is just as stunning in person as it is in pictures. One finished drawer and a very spacious cabinet for your storage needs. Dark bronze finished drawer knobs.
Specifications- Finish: Antique Turquoise
- Collection: Liza
- Style: Transitional
- Country of Origin: Mexico
- Distressed Finish: Yes
- Assembly Required: No
- Dimension: 28" H x 17" W x 20" L
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- COASTER CO OF AMERICA Coaster Company 203192 Cambridge 3 Drawer Night Stand - Cappuccino (203192)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand (189-11578-ZORO)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood Nightstand with Faux Marble Top (189-11620-ZORO)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Linen Look, Grey (I 5604)
- Progressive Furniture Nightstands