Shop All Nightstands
Progressive Furniture
Progressive Furniture A714-69 Carli Vintage White Nightstand
Mfr # A714-69
Zoro # G003904357
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # A714-69
- Zoro # G003904357
- UPC # 726692635831
- Country of Origin Unknown
- Category Nightstands
Description
Carli Vintage White Nightstand
A white nightstand that is the perfect choice if you need something that goes with pretty much everything. A worn white finish that is clean but unpretentious. One drawer and a spacious cabinet for your storage needs. The clean transitional lines can easily work for anything from a modern, edgy design to a more feminine and relaxed farmhouse feel. One finished drawer with dark bronze hardware and a spacious cabinet for storage.
Specifications- Finish: Vintage White
- Collection: Carli
- Style: Transitional
- Country of Origin: Mexico
- Distressed Finish: Yes
- Assembly Required: No
- Dimension: 24" H x 17" W x 24" L
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- BAXTON STUDIO Levron Traditional Two-Tone Walnut Brown and Antique White Finished Wood 2-Drawer Nightstand (194-11954-ZORO)
- BETTER HOME Cindy Faux Wood 2 Drawer Nightstand, Pink & White - 20 x 17 x 16 in. (NTR-2D-PNKWHT)
- ADEPTUS Adeptus Solid Wood Easy Pieces 3 Drawer End Table/Nightstand - Black (77245)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand, Driftwood Gray (ANAN0132)
- BAXTON STUDIO Vanda Modern Two-Tone Walnut and Black Wood 1-Drawer Nightstand (138-7715)
- Progressive Furniture Nightstands