Shop All Nightstands
Progressive Furniture
Progressive Furniture A712-69 Carolina Cornflower Blue Nightstand
Mfr # A712-69
Zoro # G503914429
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # A712-69
- Zoro # G503914429
- UPC # 726692352837
- Country of Origin Unknown
- Category Nightstands
Description
Carolina Cornflower Blue Nightstand
Blue like a Carolina sky, this lovely nightstand is sure to add a breath of fresh air to your bedroom. The clean transitional lines can easily work for anything from a modern, edgy design to a more feminine and relaxed farmhouse feel. One finished drawer with dark bronze finished drawer handle and a shelf for storage.
Specifications- Finish: Cornflower Blue
- Collection: Carolina
- Style: Transitional
- Country of Origin: Mexico
- Distressed Finish: Yes
- Assembly Required: No
- Dimension: 23" H x 16" W x 24" L
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- PROGRESSIVE FURNITURE Progressive Furniture P615-43 Bedroom Nightstand; Gray Chalk (P615-43)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand (189-11578-ZORO)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs B195-411 Wood Kids Bedroom Nightstand - Rustic (B195-411)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12138)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand with Open Shelf, Driftwood Gray (ANAN0232)
- Progressive Furniture Nightstands