Shop All Dining Table Benches
Progressive Furniture
Progressive Furniture A507-41A Arturo Contemporary Accent Bench; Amber
Mfr # A507-41A
Zoro # G003961442
product price: $324.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # A507-41A
- Zoro # G003961442
- UPC # 726692225018
- Country of Origin China
- Category Dining Table Benches
Description
A simple transitional style bench. Made of Brazilian pine with a natural amber finish, this piece could be perfect for the end of your king size bed or in the place of side chairs with a casual dining table. The rustic aged texture of the wood makes it versatile enough to complement a range of styles and finishes. Perfect for an eclectic look.
Features- Amber Arturo Contemporary Accent Bench
- Perfect to use with a rectangular dining table or at the foot of a king size bed
- Solid Brazilian pine construction designed to look rustic & aged. Clean natural "Amber" finish combined with this simple design creates an eclectic piece that will work with many interiors.
- Finish: Amber
- Style: Rustic
- Country of Origin: Mexico
- Collection: Arturo
- Material: Solid Pine
- Dining Height: Standard
- Dimension: 18" H x 13" W x 59" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, Alabaster, Vinyl (493P03)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- WINSOME Winsome 94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece (94392)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- PURE GARDEN Pure Garden 50-LG5096 Tool Pouches & Handles Gardening Kneeling Bench-Foldable Foam Pad Stool; Green (50-LG5096)
- JUKI FURNITURE Boris Cushion Bench Seat PU Leather (JU3262345)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- Progressive Furniture Dining Table Benches