Shop All Counter Height Stools
Progressive Furniture
Progressive Furniture A103-43N Bar & Game Room Wood & Metal Counter Stool; Natural
Mfr # A103-43N
Zoro # G203866080
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # A103-43N
- Zoro # G203866080
- UPC # 726692346713
- Country of Origin China
- Category Counter Height Stools
Description
A modern design using classic materials. Especially, in the new Industrial style interiors trending now. Chair back is contoured for the upmost comfort. The wood and metal combination along with the size and shape of this design will be timeless. Solid Pine wood seat and back. Base is made of metal tube for great stability.
Specifications- Collection: Sawyer
- Style: Modern/Contemporary
- Finish: Natural
- Dimensions: 36 x 19 x 19 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- TRADEMARK FINE ART Danhui Nai 'White Cherry Blossoms I Aged No Bird' Canvas Art, 14x14 (WAP10684-C1414GG)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- BAXTON STUDIO Fenton Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (180-11414-Zoro)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- Progressive Furniture Counter Height Stools