Shop All Vanity Lights
Progress Lighting
Zura Two-Light Bath/Vanity, Housing Finish: Polished Chrome
Mfr # P300062-015
Zoro # G6436698
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 21"
- Width 4-1/2"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300062-015
- Zoro # G6436698
- UPC # 785247214518
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 21" |
Width | 4-1/2" |
Details
Item | Zura Two-Light Bath/Vanity |
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 2 |
Light Type | E26 Medium Base 100W |
Style | Contemporary/Modern |
Collection | Zura |
Description
Zura features triangular, etched opal glass that provides geometric elements to add modern flair. Available in a Polished Chrome finish, this contemporary fixture coordinates with the Zura Collection by Delta.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- ILC Replacement for Osram Sylvania 54842 replacement light bulb lamp (54842 OSRAM SYLVANIA)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- POLICE SECURITY BlackoutR 850 lm Black LED Head Lamp (98730)
- PROGRESS LIGHTING Anjoux Three-Light Bath, Color: Gray (P300118-134)
- PROGRESS LIGHTING Briarwood Collection Four-Light Bath & Vanity (P300232-020)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- Progress Lighting Vanity Lights