Shop All Vanity Lights
Progress Lighting
Zura One-Light Bath/Vanity, Height: 13-3/4"
Mfr # P300061-009
Zoro # G4514741
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 13-3/4"
- Width 4-1/2"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P300061-009
- Zoro # G4514741
- UPC # 785247214471
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 13-3/4" |
Width | 4-1/2" |
Details
Item | Zura One-Light Bath/Vanity |
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26 Medium Base 100W |
Style | Contemporary/Modern |
Collection | Zura |
Description
Zura features triangular, etched opal glass that provides geometric elements to add modern flair . Available in a Brushed Nickel, Polished Chrome, or Black finish, this contemporary fixture coordinates with the Zura Collection by Delta.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH SYLVANIA)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- PROGRESS LIGHTING Anjoux Three-Light Bath, Color: Gray (P300118-134)
- PROGRESS LIGHTING Madison 2-Light Bath & Vanity, 100 W, Antique Bronze (P3162-20)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- PROGRESS LIGHTING Clifton Heights Collection Three-Light Bath & Vanity (P300160-020)
- Progress Lighting Vanity Lights