Shop All Vanity Lights
Progress Lighting
Z-1030 One-Light LED Medium Wall Lantern, Color: Black
Mfr # P560056-031-30
Zoro # G5543400
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 20"
- Width 5-1/8"
- Lamp Type Led
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P560056-031-30
- Zoro # G5543400
- UPC # 785247213719
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 20" |
Width | 5-1/8" |
Details
Item | Z-1030 One-Light LED Medium Wall Lantern |
Color | Black |
Housing Finish | Black |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 9W LED |
Style | Contemporary/Modern |
Collection | Z-1030 |
Description
A modern outdoor LED sconce with an architectural-inspired open linear frame and clear glass diffuser. Finished in Black.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO La Gimbal Wht Bffl 90Cri 5000K, 56" (LA56069501EWH)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Subzero 216518101 (216518101)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- Progress Lighting Vanity Lights