Shop All Vanity Lights
Progress Lighting
Winslett Collection Brushed Nickel Three-Light Bath
Mfr # P300274-009
Zoro # G4522956
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 7.25 in
- Lamp Type Incandescent
- Mounting wall
- Light Type Incandescent - Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P300274-009
- Zoro # G4522956
- UPC # 785247241101
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.25 in |
Depth | 7.375 in |
Wire Length | 6 in |
Height to Center | 4.25 in |
Details
Color | Nickel |
Lamp Type | Incandescent |
Mounting | wall |
Light Type | Incandescent - Medium Base |
Finish | Brushed Nickel; Plated |
Lamp Included | No |
Glass Color | Clear Seeded |
Features | Can be mounted up or down, Prewired |
Environment | Damp |
Base Type | E26 |
Socket Material | Porcelain |
Frequency | 60 Hz |
Base Material | Steel |
Suggested Use Location | Bathroom |
Power Source | Hardwired |
Installation Direction | Up/Down |
Power Source Required | Yes |
Mounting Accessory Included | Round Mounting Plate |
Description
Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this bath light from the Winslett Collection. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean crisp lines coated in a beautiful brushed nickel finish. Lightly seeded glass shades rest in shiny pedestal light bases that add an unexpected, but welcomed dash of modern personality to this clean, traditional design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, F40T12/Cw/Supreme/Alto (F40T12/CW/SUPREME/ALTO)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M400120Ac4M (M400120AC4M)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- ILC Replacement for Light Bulb / Lamp 100a19/tf 130v replacement light bulb lamp, 2PK (100A19/TF 130V LIGHT BULB / LAMP)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- Progress Lighting Vanity Lights