Shop All Chandeliers
Progress Lighting
Winslett Collection Brushed Nickel Five-Light Chandelier
Mfr # P400206-009
Zoro # G4528249
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Brushed Nickel
- Lamp Type A19
- Mounting ceiling chain
- Finish Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400206-009
- Zoro # G4528249
- UPC # 785247241040
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 21.125 in |
Wire Length | 180 in |
Installed Length | 95.5 in |
Description
Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this five-light chandelier. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean crisp lines coated in a beautiful brushed nickel finish. Lightly seeded glass shades rest in shiny pedestal light bases that adds an unexpected, but welcomed dash of modern personality to this clean, traditional design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- GROTE LED Theft Resistant Flange (43253)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- PROGRESS LIGHTING Astra Six-Light Chandelier (P400108-020)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- Progress Lighting Chandeliers