Shop All Semi-Flushmount Lights
Progress Lighting
Whisp Three-Light Semi-Flush
Mfr # P350042-143
Zoro # G9579845
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish painted
- Glass Color Black
- Ground Wire Color Copper Tinned
- Base Type E12
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350042-143
- Zoro # G9579845
- UPC # 785247206971
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 15 in |
Installed Length | 54 in |
Width | 15.25 in |
Wire Length | 120 in |
Details
Finish | painted |
Glass Color | Black |
Ground Wire Color | Copper Tinned |
Base Type | E12 |
Bulb Type | Candelabra Base |
Mount Location | Flush-Mount |
Lamp Wattage | 60 W |
Standards | cULus |
Socket Material | Phenolic |
Lamp Type | Incandescent |
Features | Prewired |
Base Material | Steel |
Mounting Accessory Included | Strap |
Chain gauge | 9 |
Power Source | Hardwired |
Includes | Convertible fixture includes both mounts |
Environment | Dry |
Description
Whisp Three-Light Semi-Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- SIGNIFY 16 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Non-Dimmable (16T8/LED/48-850/UF18/G 10/1)
- HALO Tl45R (TL45R6GMWWB)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Nickel (P3712-09)
- LIVEX LIGHTING Black Semi Flush, 1 Light (41095-04)
- Progress Lighting Semi-Flushmount Lights