Shop All Chandeliers
Progress Lighting
Whisp Four-Light Chandelier
Mfr # P400029-143
Zoro # G9579781
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Graphite
- Lamp Type E12
- Finish painted
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400029-143
- Zoro # G9579781
- UPC # 785247206988
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 21 in |
Height | 26.75 in |
Wire Length | 180 in |
Installed Length | 101.5 in |
Description
Whisp Four-Light Chandelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- STREAMLIGHT Stinger LED Hl (75952)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- PROGRESS LIGHTING Drum Shade Five-Light Chandelier (P400193-031)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- PROGRESS LIGHTING Astra Six-Light Chandelier (P400108-020)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- Progress Lighting Chandeliers