Shop All Ceiling Fans
Progress Lighting
Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades
Mfr # P2574-8130K
Zoro # G5443818
product price: $373.50
/ea
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2574-8130K
- Zoro # G5443818
- UPC # 785247221691
- Country of Origin China
- Category Ceiling Fans
Details
Number of Blades | 5 |
Item | Whirl,60",Ceiling Fan |
Description
Refresh your indoor or covered outdoor living spaces with the crisp, clean style of the 60” Whirl fan. The stylish design comes in Antique Nickel, Antique Bronze and Forged Black finish options. The five-blade fan features an all weather damp location rating (ABS) to accommodate a variety of settings throughout the home. White opal glass shade with a 17W LED light source offers a warm 3000K-color temperature, energy savings and maintenance benefits for the home. Whirl features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB80L1)
- MASTER Temperature Limit Switch (72-040-0100)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-143-22)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- PROGRESS LIGHTING Vast, 72", 16W LED, 8 Blade Fan (P2550-0930K)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-2030K)
- GLOBAL INDUSTRIAL 16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V (293044)
- Progress Lighting Ceiling Fans & Accessories