Shop All Ceiling Fans
Progress Lighting
Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades
Mfr # P2574-8030K
Zoro # G5443772
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Toasted Oak
- Number of Blades 5
- Blade Pitch 12°
- Reversible Non reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P2574-8030K
- Zoro # G5443772
- UPC # 785247221684
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 60 in |
Height | 15.875 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Toasted Oak |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Non reversible |
Voltage | 120V |
Standards | UL Listed |
Includes | Bulb |
Item | Whirl,60",Ceiling Fan |
Mount Type | Standard |
Color | Black |
Finish | Forged Black |
Material | Steel |
Description
Refresh your indoor or covered outdoor living spaces with the crisp, clean style of the 60” Whirl fan. The stylish design comes in Antique Nickel, Antique Bronze and Forged Black finish options. The five-blade fan features an all weather damp location rating (ABS) to accommodate a variety of settings throughout the home. White opal glass shade with a 17W LED light source offers a warm 3000K-color temperature, energy savings and maintenance benefits for the home. Whirl features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 8 x 14, Dia 8 (SBS-8148 NB)
- JHS 50 Pint DOE Dehumidifier (D026B-50PT)
- WHITE-RODGERS 3L01-230 Snap Disc Limit (3L01-230)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- PROGRESS LIGHTING Gust, 54" Blade Dia., Ceiling Fan, 5 Blades (P2582-0930K)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- PROGRESS LIGHTING Gust, 54", Ceiling Fan (P2582-14330K)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-15WB)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- ILIVING White 88 in. 7.3 feet HVLS 9 Blades BLDC Big Ceiling Fan, 13600 CFM with IR Remote (ILG8HVLS88)
- Progress Lighting Ceiling Fans