Shop All Vanity Lights
Progress Lighting
Westport One-Light Post Lantern, Color: Black
Mfr # P5458-31
Zoro # G4515773
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 19"
- Width 11"
- Lamp Type incandescent
- Mounting Post Top Fitter for 3" Post or Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5458-31
- Zoro # G4515773
- UPC # 785247212774
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 19" |
Width | 11" |
Details
Color | Black |
Item | Westport One-Light Post Lantern |
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Post Top Fitter for 3" Post or Pedestal |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26 Medium Base 100W |
Style | Traditional/Classic |
Collection | Westport |
Description
Westport One-Light Post Lantern
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- WESTINGHOUSE Bulb 5W Mr-11 Halo 6V (04771)
- FULHAM FIREHORSE 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-L)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- PROGRESS LIGHTING Riley Collection Brushed Nickel Three-Light Bath (P300278-009)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern (P560051-030-30)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING Heart 2-Light Bath & Vanity, 100 W, Polished Chrome (P2915-15)
- NUVO Grill Single LED Wall Sconce Aged Bronze Finish Aged Bronze (62-873)
- Progress Lighting Vanity Lights