Shop All Landscape Lighting
Progress Lighting
Westport 1-Light Wall Lantern, 60 W, Antique Bronze
Mfr # P5862-20
Zoro # G4807848
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Lamp Included No
- Housing Finish Antique Bronze
- Voltage 120V AC
- Height (In.) 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5862-20
- Zoro # G4807848
- UPC # 785247159420
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 12 3/4 in |
Width (In.) | 6 7/8 in |
Length (In.) | 8 3/8 in |
Height | 12 3/4 in |
Length | 8 3/8 in |
Width | 6 7/8 in |
Details
Item | Wall Lantern |
Light Technology | Incandescent |
Lamp Included | No |
Housing Finish | Antique Bronze |
Voltage | 120V AC |
Standards | CSA |
Max. Wattage | 60 |
Number of Circuits | 1 |
Type | Incandescent |
Housing Material | Aluminum |
Lamp Type | A19 |
Mounting | Wall |
Fixture Wattage | 60 W |
Fixture Mounting Location | Wall |
Fixture Housing Color | Antique Bronze |
Socket Type | Medium Screw (E26) |
Description
Wall Lantern, Fixture Mounting Location Wall, Fixture Wattage 60 W, Voltage 120V AC, Fixture Housing Color Antique Bronze, Light Technology Incandescent, Height 12 3/4 in, Width 6 7/8 in, Socket Type Medium Screw (E26), Housing Material Aluminum, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Gs50-a-rnc (GS50-A-RNC HATCH LIGHTING)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- HALO Light Rcsd Rtft Wh 600L 5&6In (RA56069S1EWHR)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Black (P5644-31-30K)
- PROGRESS LIGHTING Format 8" 1-Light Wall Lantern, 100 W, Black (P6063-31)
- PROGRESS LIGHTING Polycarbonate Outdoor Small 1-Light Wall Lantern, 60W, Black (P5612-31)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- PROGRESS LIGHTING Landscape Accessory Mounting Stake, Black (P8618-31)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- Progress Lighting Landscape Lighting