Shop All Semi-Flushmount Lights
Progress Lighting
West Village One-Light Semi-Flush, Nickel
Mfr # P350032-009
Zoro # G9579888
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish plated
- Glass Color Nickel
- Width 13.5 in
- Mounting Accessory Included Strap
- Wire Length 180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350032-009
- Zoro # G9579888
- UPC # 785247205912
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 13.5 in |
Wire Length | 180 in |
Installed Length | 75 in |
Height | 9.25 in |
Details
Finish | plated |
Glass Color | Nickel |
Mounting Accessory Included | Strap |
Includes | Convertible fixture includes both mounts |
Base Material | Steel |
Chain gauge | 9 |
Lamp Wattage | 100 W |
Environment | Dry |
Base Type | E26 |
Bulb Type | Medium Base |
Ground Wire Color | Copper Tinned |
Power Source | Hardwired |
Socket Material | Ceramic |
Color | Gray |
Features | Prewired |
Mount Location | Flush-Mount |
Lamp Type | Incandescent |
Standards | cULus |
Description
West Village One-Light Semi-Flush,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100927CA/FIL/3)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- Progress Lighting Semi-Flushmount Lights