Shop All Outdoor Flushmount Lights
Progress Lighting
Weldon Collection Two-Light Flush Mount
Mfr # P550042-129
Zoro # G4467376
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Included No
- Housing Material Steel
- Housing Color Bronze
- Housing Finish Architectural Bronze
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P550042-129
- Zoro # G4467376
- UPC # 785247227105
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 4.5 in |
Wire Length | 6 in |
Details
Lamp Included | No |
Housing Material | Steel |
Housing Color | Bronze |
Housing Finish | Architectural Bronze |
Lamp Type | A19 |
Voltage | 120 V |
Features | Prewired |
Glass Finish | Clear Seeded |
Bulb Type | Medium Base |
Environment | Damp |
Socket Material | Porcelain |
Frequency | 60 Hz |
Power Source | Hardwired |
Base Type | E26 |
Power Source Required | Yes |
Number of Lamps | 2 |
Description
Featuring nautical influences, Weldon delivers a two-light flush mount ideal for Farmhouse or Transitional architecture designs. Curved clear seeded glass is topped with an ample roof in Architecture Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F15t8/soft White replacement light bulb lamp (F15T8/SOFT WHITE PHILIPS)
- ILC Replacement for DONSBULBS F40CWX (F40CWX DONSBULBS)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- ILC Replacement for GE General Electric G.E 15921 replacement light bulb lamp (15921 GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- Progress Lighting Outdoor Flushmount Lights