Shop All Outdoor Flushmount Lights
Progress Lighting
Weldon Collection Two-Light Flush Mount
Mfr # P550042-031
Zoro # G4466475
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prewired
- Height 4.5 in
- Voltage 120 V
- Lamp Included No
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P550042-031
- Zoro # G4466475
- UPC # 785247227099
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 4.5 in |
Wire Length | 6 in |
Details
Features | Prewired |
Voltage | 120 V |
Lamp Included | No |
Housing Color | Black |
Lamp Type | A19 |
Housing Material | Steel |
Housing Finish | Black |
Glass Finish | Clear Seeded |
Frequency | 60 Hz |
Power Source | Hardwired |
Power Source Required | Yes |
Number of Lamps | 2 |
Base Type | E26 |
Bulb Type | Medium Base |
Socket Material | Porcelain |
Environment | Damp |
Description
Featuring nautical influences, Weldon delivers a two-light flush mount ideal for Farmhouse or Transitional architecture designs. Curved clear seeded glass is topped with an ample roof in Black.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- ILC Replacement for Bulbrite 774146 replacement light bulb lamp (774146 BULBRITE)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- Progress Lighting Outdoor Flushmount Lights