Shop All Post Lighting
Progress Lighting
Verdae Three-Light Post Lantern, Black
Mfr # P540002-031
Zoro # G9579486
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Clear seeded
- Watts 60 W
- Width 10.375 in
- Housing Material Aluminum
- Standards cCSAus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P540002-031
- Zoro # G9579486
- UPC # 785247208180
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10.375 in |
Height (in.) | 22.625 in |
Description
Verdae Three-Light Post Lantern,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 30K (S29816)
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- PROGRESS LIGHTING Mansard 1-Light Post Lantern, 60 W, Textured Black (P5414-31)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7709-14)
- Progress Lighting Post Lighting