Shop All Vanity Lights
Progress Lighting
Verdae Three-Light Lg Wall Light, Black
Mfr # P560016-031
Zoro # G9579608
Free Shipping & Returns
$355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type incandescent
- Mounting Wall
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P560016-031
- Zoro # G9579608
- UPC # 785247208265
- Country of Origin China
- Category Vanity Lights
Details
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Description
Verdae Three-Light Lg Wall Light,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 65br30/dl/fl/rp 120v replacement light bulb lamp (65BR30/DL/FL/RP 120V SYLVANIA)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- MAXXIMA Outdoor LED Wall Light 1200 Lumens (MEL-23100W)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- Progress Lighting Vanity Lights