Shop All Ceiling Fans
Progress Lighting
Vast, 72", 16W LED, 8 Blade Fan
Mfr # P2550-0930K
Zoro # G4513971
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2550-0930K
- Zoro # G4513971
- UPC # 785247214853
- Country of Origin China
- Category Ceiling Fans
Details
Number of Blades | 8 |
Item | Ceiling Fan |
Description
Beautiful and expansive in design, the 72” Vast ceiling fan is ideal for use in large areas and outdoor covered areas for maximum cooling. A white opal shade complements a Brushed Nickel finish with Chrome accents. Featuring an energy efficient DC motor with 18W light source, Vast is dimmable and offers a 3000K-color temperature. Damp location listed for covered outdoor areas, a full function remote control with batteries is included.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- FIREPLACE GLASS DOORS Albus Large Glass Door (AL-1902)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Replacement Wheel (6379582)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-15WB)
- PROGRESS LIGHTING Vast Collection 72" 18W LED Eight- Blade Fan (P2550-3130K)
- PROGRESS LIGHTING Signature Plus II, 54", LED 5 Blade Fan (P2539-2030K)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-09)
- PROGRESS LIGHTING Billows, 52", 5 Plywood Blade (P2552-09)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- Progress Lighting Ceiling Fans