Shop All Outdoor Flushmount Lights
Progress Lighting
Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black
Mfr # P5603-31
Zoro # G4810200
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 60
- Type Incandescent
- Housing Finish Painted
- Number of Circuits 1
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P5603-31
- Zoro # G4810200
- UPC # 785247560349
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height (In.) | 6 1/4 in |
Dia. (In.) | 4-7/8 |
Height | 6 1/4 in |
Details
Item | Light |
Max. Wattage | 60 |
Type | Incandescent |
Housing Finish | Painted |
Number of Circuits | 1 |
Lamp Included | No |
Standards | cUL, UL |
Housing Material | Aluminum |
Lamp Type | A19 |
Voltage | 120V AC |
Mounting | Surface, Ceiling |
Fixture Wattage | 60 W |
Fixture Mounting Location | Ceiling, Wall |
Light Technology | Incandescent |
Description
Light, Fixture Mounting Location Ceiling, Wall, Fixture Wattage 60 W, Voltage 120V AC, Light Technology Incandescent, Height 6 1/4 in, Housing Material Aluminum, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 445-lh-ws-tc-p (445-LH-WS-TC-P UNIVERSAL)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- Progress Lighting Outdoor Flushmount Lights