Shop All Landscape Lighting
Progress Lighting
Up/Down LED Square Cylinder, 6", Black
Mfr # P5644-31-30K
Zoro # G9578689
product price: $326.00
/ea
Free Shipping & Returns
$326.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology solid state
- Mounting Wall
- Voltage 120 V
- Height 18 in
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5644-31-30K
- Zoro # G9578689
- UPC # 785247202645
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height | 18 in |
Width | 6 in |
Wire Length | 6 in |
Depth | 8.875 in |
Height to Center | 8 in |
Description
Up/Down LED Square Cylinder,6",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123, 750 lm lm (88040)
- ILC Replacement for PQL 75a19/rough Service replacement light bulb lamp, 2PK (75A19/ROUGH SERVICE PQL)
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- J.W. SPEAKER LED Worklamp, Flood Pattern, 12/24V (1501641)
- PROGRESS LIGHTING East Haven 1-Light Medium Wall Lantern, 100 W, Black (P6074-31)
- PROGRESS LIGHTING Cast Lantern 1-Light Wall Lantern, 75 W, Black (P5826-31)
- PROGRESS LIGHTING Polycarbonate Outdoor 1-Light Wall Bracket, 60 W, White (P5813-30)
- PROGRESS LIGHTING Gibbes Street Three-Light Lantern (P550004-020)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-147-30K)
- PROGRESS LIGHTING LED Deck Light 1-Light Landscape, 5 W, Black (P5296-31)
- DABMAR LIGHTING Floodlight, 5955, BZ, Al, LED, Area (DF-LED5955-BZ)
- Progress Lighting Landscape Lighting