Shop All Flushmount Lights
Progress Lighting
Two-Light Dome Glass 13-1/4" Close-to-Ceiling
Mfr # P3925-09
Zoro # G4532275
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting ceiling
- Housing Finish Brushed Nickel
- Lamp Type A19
- Voltage 120 V
- Height 5.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3925-09
- Zoro # G4532275
- UPC # 785247159840
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 5.875 in |
Wire Length | 6 in |
Details
Mounting | ceiling |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Voltage | 120 V |
Color | Nickel |
Lamp Type - Fixtures | incandescent |
Number of Light Bars | 2 |
Lamp Included | No |
Energy Star Compliant | No |
Features | Prewired |
Power Source | Hardwired |
Socket Material | Ceramic |
Ground Wire Color | Copper Tinned |
Base Type | E26 |
Mounting Accessory Included | Strap |
Product Design | Traditional |
Environment | Damp |
Description
Two-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial. Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7" H (30004ST)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- ILC Replacement for Trojan Technologies UV MAX D Quartz Sleeve (UV MAX D QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- PROGRESS LIGHTING Alabaster Glass 2-Light Flush Mount, 60 W, Brushed Nickel (P3689-09)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- Progress Lighting Flushmount Lights