Shop All Ceiling Fans
Progress Lighting
Trevina II Collection 44" Three-Blade Brushed Nickel Ceiling Fan
Mfr # P2555-0930K
Zoro # G4466326
product price: $295.00
/ea
Free Shipping & Returns
$295.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Silver
- Blade Pitch 12°
- Reversible Reversible
- Number of Speeds 3 Speed, Manual Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2555-0930K
- Zoro # G4466326
- UPC # 785247240371
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 15.625 in |
Width | 44 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Silver |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 3 Speed, Manual Reverse |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Wall Control |
Standards | UL Listed |
Finish | Brushed Nickel |
Color | Nickel |
Includes | Bulb |
Material | Steel |
Mount Type | Standard |
Description
This ceiling fan includes an LED light source covered by a white opal shade to help extend your day into the evening. You and your family will relax in your peaceful retreat created by the cool breeze coming from the three-blades rotating overhead. The fixture is coated in a brushed nickel finish to complete the handsome design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Wall Control (P2665-30)
- PROGRESS LIGHTING Billows, 52", 5 Plywood Blade (P2552-09)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- HUNTER Extension Downrod, 18", Matte Silver (99302)
- Progress Lighting Ceiling Fans & Accessories