Shop All Pendants
Progress Lighting
Track Accessories Pendant Kit less Power Feed, White
Mfr # P8715-28
Zoro # G4799131
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 18"
- Width 5-1/4" Dia.
- Mounting Sheetrock or T-Bar Ceilings
- Collection Track Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P8715-28
- Zoro # G4799131
- UPC # 785247871513
- Country of Origin China
- Category Pendants
Dimensions
Height | 18" |
Width | 5-1/4" Dia. |
Details
Color | White |
Housing Finish | White |
Mounting | Sheetrock or T-Bar Ceilings |
Item | Pendant Kit |
Collection | Track Accessories |
Description
Pendant Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21432-24PK)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- ILC Replacement For LIGHT BULB LAMP OS 64496 ECO 230V, OS 64496 ECO 230V (OS 64496 ECO (230V))
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- Progress Lighting Pendants