Shop All Tracks & Rails
Progress Lighting
Track Accessories Alpha Trak 12 foot Sections, Brushed Nickel
Mfr # P9106-09
Zoro # G4797095
product price: $134.55
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.55
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P9106-09
- Zoro # G4797095
- UPC # 785247126415
- Country of Origin China
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 12 ft |
Details
Item - Track Lighting | Track |
Item | Alpha Trak Sect,12ft |
Description
Alpha Trak Sect,12ft, Track Length - Nominal - Track Lighting 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- ALSET LED Direct Wire 2' Tube 4K (50702)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- PROGRESS LIGHTING Track Head PAR16 1-Light Track Head, 75 W, Black (P9205-31)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- JUNO LIGHTING Floating Electric Feed, Black (R29 BL)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- ELCO LIGHTING Single Circuit Track (EP002B)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- ELCO LIGHTING Single Circuit Track (EP002BZ)
- Progress Lighting Tracks & Rails