Shop All Vanity Lights
Progress Lighting
Torino 3-Light Bath & Vanity, 100 W, Brushed Nickel
Mfr # P2883-09
Zoro # G4626301
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 7-5/8"
- Width 25"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2883-09
- Zoro # G4626301
- UPC # 785247162956
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-5/8" |
Width | 25" |
Details
Color | Gray |
Item | Med Bath,3-100W |
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 100W |
Style | Traditional/Casual |
Collection | Torino |
Description
Med Bath,3-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- SATCO 5.5-Watt A15 LED - Clear - Medium Base - 2700K - 450 Lumens, 2PK (S21873)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- ILC Replacement For CEC INDUSTRIES 623 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-EYKG-5)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Classic Collection Six-Light Bath & Vanity (P300238-031)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- PROGRESS LIGHTING Holcombe Wall Lantern, Height: 16" (P560067-031)
- Z-LITE Cetynia 1 Light Vanity, Chrome & Matte Opal (3011-1V-LED)
- Progress Lighting Vanity Lights