Shop All Vanity Lights
Progress Lighting
Torino 1-Light Bath & Vanity, 100 W, Brushed Nickel
Mfr # P2881-09
Zoro # G4626347
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 8-1/4"
- Width 7"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2881-09
- Zoro # G4626347
- UPC # 785247162376
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-1/4" |
Width | 7" |
Details
Item | Med Bath,1-100W |
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Medium Base 100W |
Style | Traditional/Casual |
Collection | Torino |
Description
Med Bath,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- VISION-LUXO A Edge Mount Bracket, Gray (60001LG)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Brown (P560038-020)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- PROGRESS LIGHTING Concourse One-Light Bath, Color: Gray (P300093-009-30)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- LALIA HOME Three Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Antique Brass (LHV-1006-AB)
- Progress Lighting Vanity Lights