Shop All Flushmount Lights
Progress Lighting
Topsail Two-Light Flush Mount
Mfr # P350047-015
Zoro # G4515082
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Polished Chrome
- Lamp Type E26
- Voltage 120 V
- Glass Color Etched Parchment
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350047-015
- Zoro # G4515082
- UPC # 785247214013
- Country of Origin China
- Category Flushmount Lights
Dimensions
Wire Length | 6 in |
Details
Housing Finish | Polished Chrome |
Lamp Type | E26 |
Voltage | 120 V |
Glass Color | Etched Parchment |
Item | Topsail Two-Light Flush Mount |
Housing Material | Steel |
Color | Chrome |
Number of Light Bars | 2 |
Features | Prewired |
Energy Star Compliant | No |
Lamp Included | No |
Lamp Type - Fixtures | incandescent |
Environment | Damp |
Power Source | Hardwired |
Mounting Accessory Included | Strap |
Ground Wire Color | Copper Tinned |
Description
Topsail features a graceful curving frame paired with elegant parchment-finish glass shades to create a clean, modern form. Classic metal fittings enhance the crisp appearance of a brilliant Polished Chrome finish. This collection provides the perfect complement to coastal-inspired or casual décor.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Uc100e1030 (lamp Only NO Handle) replacement light bulb lamp (UC100E1030 (LAMP ONLY NO HANDLE) HONEYWELL)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- PROGRESS LIGHTING 51" LED Linear Cloud (P7279-3030K9)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- PROGRESS LIGHTING Linear LED Cloud One-Light 11" Flush Mount (P810025-030-30)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- PROGRESS LIGHTING One-Light LED Flush Mount, 11", Nickel (P350051-009-30)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- Progress Lighting Flushmount Lights