Shop All Chandeliers
Progress Lighting
Topsail Three-Light Chandelier
Mfr # P400052-015
Zoro # G4515268
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Polished Chrome
- Lamp Type E26
- Mounting ceiling chain
- Finish plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400052-015
- Zoro # G4515268
- UPC # 785247214099
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 19.125 in |
Installed Length | 93.5 in |
Wire Length | 180 in |
Details
Item | Topsail Three-Light Chandelier |
Fixture Type | Chandelier |
Housing Finish | Polished Chrome |
Lamp Type | E26 |
Mounting | ceiling chain |
Finish | plated |
Lamp Included | No |
Color | Chrome |
Fixture Voltage | 120 V |
Light Type | Medium Base |
Material | Steel |
Features | Prewired |
Glass Finish | Etched Parchment |
Ground Wire Color | Copper Tinned |
Power Source | Hardwired |
Number of Chains | 1 |
Environment | Dry |
Number of Bulbs | 3 |
Mounting Accessory Included | Strap |
Chain gauge | 9 |
Power Source Required | Yes |
Description
Topsail features a graceful curving frame paired with elegant parchment-finish glass shades to create a clean, modern form. Classic metal fittings enhance the crisp appearance of a brilliant Polished Chrome finish. This collection provides the perfect complement to coastal-inspired or casual décor.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B-11W)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-020)
- PROGRESS LIGHTING Drum Shade Five-Light Chandelier (P400193-031)
- PROGRESS LIGHTING Judson Three-Light Chandelier (P400057-020)
- PROGRESS LIGHTING Lassiter Collection Five-Light Matte Black Chandelier (P400197-031)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- Progress Lighting Chandeliers