Shop All Ceiling Fan Light Kits
Progress Lighting
Three-Light Universal Fan Light Kit
Mfr # P2642-30WB
Zoro # G5662723
product price: $62.00
/ea
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Lamp
- Voltage 120V
- Material Steel
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2642-30WB
- Zoro # G5662723
- UPC # 785247222018
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Three-Light Universal Fan Light Kit |
Color | White |
Includes | Lamp |
Voltage | 120V |
Material | Steel |
Finish | White |
Standards | UL Listed |
Description
Three-light universal fan light kit features alabaster style glass shades beautiful in design. White finish corresponds with a Chrome pull-chain and white fob. Universal style for use with fans that accept an accessory light comes with quick-connect wiring. Includes three 3000K, 800 lumen, Title 24 certified LED bulbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS D350Aa-1C Temp Display Module (D350AA-1C)
- ERIE High Temp Normally Closed Actuator, 24V (AG14A020)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-20WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- Progress Lighting Ceiling Fan Light Kits