Shop All Ceiling Fan Light Kits
Progress Lighting
Three-Light Universal Fan Light Kit
Mfr # P2642-09WB
Zoro # G5662708
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lamp
- Material Steel
- Color Nickel
- Finish Brushed Nickel
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P2642-09WB
- Zoro # G5662708
- UPC # 785247222001
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Three-Light Universal Fan Light Kit |
Includes | Lamp |
Material | Steel |
Color | Nickel |
Finish | Brushed Nickel |
Standards | UL Listed |
Voltage | 120V |
Description
Three-light universal fan light kit features alabaster style glass shades beautiful in design. Brushed Nickel finish corresponds with a Chrome pull-chain and maple fob. Universal style for use with fans that accept an accessory light comes with quick-connect wiring. Includes three 3000K, 800 lumen, Title 24 certified LED bulbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Damper Ring Diffuser 6" (C801-06)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- GREENHECK High Temp Inducer Blwr Gasket (460521)
- SUPCO Commercial Pan Float, 3" (CPFLOAT)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- Progress Lighting Ceiling Fan Light Kits