Shop All Ceiling Fan Light Kits
Progress Lighting
Three-Light Bowl Fan Kit
Mfr # P2650-01WB
Zoro # G5662638
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Voltage 120V
- Standards UL Listed
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2650-01WB
- Zoro # G5662638
- UPC # 785247221738
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Three-Light Bowl Fan Kit |
Finish | Unfinished |
Voltage | 120V |
Standards | UL Listed |
Color | Gray |
Material | Steel |
Includes | Lamp |
Description
Three-light bowl fan kit with smooth white etched glass. Finials included are -09 Brushed Nickel, -20 Antique Bronze, and -30 White. Coordinates with Gather, Joy , Bravo and many other collections. Convenient universal styling on any Progress fan comes with quick-connect wiring. Includes two 3000K, 800 lumen, Title 24 certified LED bulbs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-007)
- TRION 2024 Evaporator Pad (2024)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- Progress Lighting Ceiling Fans & Accessories