Shop All Vanity Lights
Progress Lighting
Strata Wall Lantern, Color: Black
Mfr # P560090-031-30K
Zoro # G5443912
product price: $68.31
/ea
$68.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5-1/2"
- Length 8-1/16"
- Width 6-9/16"
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P560090-031-30K
- Zoro # G5443912
- UPC # 785247215003
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5-1/2" |
Length | 8-1/16" |
Width | 6-9/16" |
Details
Color | Black |
Item | Strata Wall Lantern |
Housing Finish | Black |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 11.9W LED |
Collection | Strata |
Description
Strata Wall Lantern
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (S3218)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN5)
- AMERICAN LIGHTING 24V 96W Low-Voltage Driver, ADPT-DRJ-96-24 (ADPT-DRJ-96-24)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- PROGRESS LIGHTING Concourse One-Light Bath, Width: 36" (P300094-009-30)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- Progress Lighting Vanity Lights