Shop All Vanity Lights
Progress Lighting
Stem Kit, Graphite
Mfr # P8601-143
Zoro # G9579328
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 54"
- Width 1/2"
- Housing Finish Graphite
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P8601-143
- Zoro # G9579328
- UPC # 785247206599
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 54" |
Width | 1/2" |
Details
Color | Gray |
Housing Finish | Graphite |
Mounting | Ceiling |
Voltage | 120v |
Style | Utilitarian/Commodity |
Collection | Stem Kit |
Description
Stem Kit,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting Slt-26083 replacement light bulb lamp (SLT-26083 SLI SYLVANIA LIGHTING)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- HALO Hs4R (HS4RMW)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Classic Collection Six-Light Bath & Vanity (P300238-031)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- Progress Lighting Vanity Lights